Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish

  • Mfr # 20050000

  • Zoro # G7171626


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Drill Bit Size
1/2 in
Drill Bit Point Angle
135 Degrees
Flute Length
1 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20050000
Zoro #
G7171626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
1/2 in
Flute Length
1 in
Sizes Included
1/2"
Shank Dia.
1/2 in
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.5000
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Flute Type
Straight
List Number
200
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Application
Metalworking
Cutting Direction
Right Hand
Point Type
Web Thinned
Grade
General Purpose
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.