Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1.25 mm Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish

  • Mfr # 20504920

  • Zoro # G7171775


product price: $14.45
/ea

Key Features

Drill Bit Size
1.25 mm
Overall Length
41.00 mm
Flute Length
16.00 mm
Number of Flutes
2
Material - Machining
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20504920
Zoro #
G7171775
UPC #
697604251428
Country of Origin
United States

Dimensions

Drill Bit Size
1.25 mm
Overall Length
41.00 mm
Flute Length
16.00 mm
Depth:Dia. Ratio
5xD
Shank Dia.
1.25 mm
Sizes Included
1/16"

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
205
Grade
General Purpose
Decimal Equivalent
0.0492
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Metalworking
Measurement System
Metric
Shank Type - Machining
Straight
Drill Bit Point Type
Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 1.25 mm, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Decimal Equivalent 0.0492

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.