Zoro Homepage

Screw Machine Drill Bit, 13.00 mm Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish

  • Mfr # 2XDSS5118A

  • Zoro # G7173708


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13.00 mm
Overall Length
107.00 mm
Flute Length
54.00 mm
Material - Machining
Solid Carbide
Finish - Machining
Altima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS5118A
Zoro #
G7173708
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13.00 mm
Overall Length
107.00 mm
Flute Length
54.00 mm
Shank Dia.
14.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
13.00mm

Details

Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
2XDSS
Flute Type
Straight
Decimal Equivalent
0.5118
Measurement System
Metric
Primary Material Application
Metalworking
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
S , Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.5118

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.