Zoro Homepage

Screw Machine Drill Bit, 13/64 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish

  • Mfr # 2XDSS2031A

  • Zoro # G3719927


product price: $60.69
/ea

Key Features

Drill Bit Size
13/64 in
Overall Length
3 in
Flute Length
1 1/8 in
Material - Machining
Solid Carbide
Finish - Machining
Altima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS2031A
Zoro #
G3719927
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13/64 in
Overall Length
3 in
Flute Length
1 1/8 in
Shank Dia.
15/64 in
Sizes Included
13/64"
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
Decimal Equivalent
0.2031
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Grade
General Purpose
Flute Type
Straight
Primary Material Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
2XDSS
Drill Bit Point Type
S , Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.2031

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.