Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20653120
Zoro # G7314487
product price: $73.99
/eaKey Features
Drill Bit Size
17/32 in
Overall Length
3 1/2 in
Flute Length
1 3/8 in
Number of Flutes
2
Material - Machining
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20653120
Zoro #
G7314487
UPC #
697604267009
Country of Origin
United States
Dimensions
Drill Bit Size
17/32 in
Overall Length
3 1/2 in
Flute Length
1 3/8 in
Depth:Dia. Ratio
3xD
Shank Dia.
17/32 in
Sizes Included
17/32"
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
206
Grade
General Purpose
Decimal Equivalent
0.5313
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Metalworking
Shank Type - Machining
Straight
Drill Bit Point Type
Four Facet
Description
Screw Machine Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5313
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.