Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish
Mfr # 20512500
Zoro # G7171921
product price: $22.08
/eaKey Features
Drill Bit Size
1/8 in
Overall Length
1 7/8 in
Flute Length
7/8 in
Material - Machining
Solid Carbide
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20512500
Zoro #
G7171921
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1/8 in
Overall Length
1 7/8 in
Flute Length
7/8 in
Sizes Included
1/8"
Shank Dia.
1/8 in
Depth:Dia. Ratio
5xD
Details
Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Flute Type
Straight
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
205
Decimal Equivalent
0.1250
Coolant Fed
Non-Coolant Through
Primary Material Application
Metalworking
Measurement System
Fractional Inch
Drill Bit Point Type
Web Thinned
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Decimal Equivalent 0.1250
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.