Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 1.80 mm Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish

  • Mfr # 20507080

  • Zoro # G7171906


product price: $14.25
/ea

Key Features

Drill Bit Size
1.80 mm
Overall Length
43.00 mm
Flute Length
17.50 mm
Material - Machining
Solid Carbide
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20507080
Zoro #
G7171906
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1.80 mm
Overall Length
43.00 mm
Flute Length
17.50 mm
Shank Dia.
1.80 mm
Sizes Included
1.80mm
Depth:Dia. Ratio
5xD

Details

Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
List Number
205
Decimal Equivalent
0.0709
Flute Type
Straight
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Primary Material Application
Metalworking
Measurement System
Metric
Drill Bit Point Type
Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 1.80 mm, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Decimal Equivalent 0.0709

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.