Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 19/64 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish

  • Mfr # 2XDCS2969A

  • Zoro # G7173227


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3 7/64 in
Flute Length
1 39/64 in
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Altima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDCS2969A
Zoro #
G7173227
UPC #
697604045324
Country of Origin
United States

Dimensions

Drill Bit Size
19/64 in
Overall Length
3 7/64 in
Flute Length
1 39/64 in
Depth:Dia. Ratio
3xD
Sizes Included
19/64"
Shank Dia.
5/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Flute Type
Straight
List Number
2XDCS
Decimal Equivalent
0.2969
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Metalworking
Coolant Fed
Coolant Through
Drill Bit Point Type
S , Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 142 Degrees , Coolant Through, Decimal Equivalent 0.2969

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.