Zoro Homepage

Screw Machine Drill Bit, #24 Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish

  • Mfr # 20515200

  • Zoro # G7171809


product price: $22.45
/ea

Key Features

Drill Bit Size
#24
Overall Length
2 1/16 in
Flute Length
1 in
Material - Machining
Solid Carbide
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20515200
Zoro #
G7171809
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#24
Overall Length
2 1/16 in
Flute Length
1 in
Depth:Dia. Ratio
5xD
Shank Dia.
9/64 in
Sizes Included
#24

Details

Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
List Number
205
Grade
General Purpose
Flute Type
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1520
Coolant Fed
Non-Coolant Through
Primary Material Application
Metalworking
Measurement System
Wire
Drill Bit Point Type
Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size #24, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Decimal Equivalent 0.1520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.