Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20642190
Zoro # G7314286
product price: $61.35
/eaKey Features
Drill Bit Size
27/64 in
Overall Length
2 3/4 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20642190
Zoro #
G7314286
UPC #
697604266347
Country of Origin
United States
Dimensions
Drill Bit Size
27/64 in
Overall Length
2 3/4 in
Flute Length
1 1/4 in
Sizes Included
27/64"
Depth:Dia. Ratio
3xD
Shank Dia.
27/64 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
206
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.4219
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Metalworking
Drill Bit Point Type
Four Facet
Description
Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4219
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.