Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20012850
Zoro # G1498328
product price: $17.79
/eaKey Features
Overall Length
2 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20012850
Zoro #
G1498328
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#30
Overall Length
2 in
Flute Length
5/8 in
Sizes Included
#30
Shank Dia.
129/1000 in
Depth:Dia. Ratio
3xD
Details
Item
Straight Flute Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Primary Material Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
200
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Measurement System
Wire
Grade
General Purpose
Decimal Equivalent
0.1285
Drill Bit Point Type
Web Thinned
Description
Straight Flute Drill Bit, Drill Bit Size #30, 135 Degrees Drill Bit Point Angle, Decimal Equivalent 0.1285, Flute Length 5/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.