Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish

  • Mfr # 20018750

  • Zoro # G7171416


product price: $33.69
/ea

Key Features

Overall Length
2 in
Drill Bit Size
3/16 in
Drill Bit Point Angle
135 Degrees
Flute Length
5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018750
Zoro #
G7171416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
3/16 in
Flute Length
5/8 in
Shank Dia.
47/250 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
3xD
Sizes Included
7/16"
Depth x Dia. Ratio
3xD
Fractional Size (In.)
3/16

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.1875
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Flute Type
Straight
Coolant Through
No
Drill Bit Grouping
Drill Bit
List Number
200
Cutting Direction
Right Hand
Shank Type
Straight
Point Type
Web Thinned
Application
Metalworking
Grade
General Purpose
Finish
Uncoated
Drill Point (Deg.)
135
Number of Pieces
1
Type
Fractional Inch
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Straight Flute Drill Bit, Drill Bit Size 3/16 in, 135 Degrees Drill Bit Point Angle, Decimal Equivalent 0.1875, Flute Length 5/8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.