Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/8 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish

  • Mfr # 2XDSS3750A

  • Zoro # G7173671


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/2 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Altima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDSS3750A
Zoro #
G7173671
UPC #
697604022462
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
3 1/2 in
Flute Length
1 11/16 in
Sizes Included
3/8"
Shank Dia.
25/64 in
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Flute Type
Straight
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.3750
List Number
2XDSS
Shank Type - Machining
Straight
Primary Material Application
Metalworking
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
S , Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.3750

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.