Zoro Homepage

Screw Machine Drill Bit, 5/16 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish

  • Mfr # 2XDSS3125A

  • Zoro # G7173498


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/4 in
Flute Length
1 1/2 in
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS3125A
Zoro #
G7173498
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
3 1/4 in
Flute Length
1 1/2 in
Shank Dia.
5/16 in
Depth:Dia. Ratio
3xD
Sizes Included
5/16"

Details

Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
List Number
2XDSS
Grade
General Purpose
Decimal Equivalent
0.3125
Flute Type
Straight
Drill Bit Grouping
Drill Bit
Primary Material Application
Metalworking
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
S , Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.3125

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.