Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish

  • Mfr # 20006350

  • Zoro # G7171319


product price: $15.59
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Size
#52
Drill Bit Point Angle
135 Degrees
Flute Length
5/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20006350
Zoro #
G7171319
UPC #
697604201065
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#52
Flute Length
5/16 in
Depth:Dia. Ratio
3xD
Sizes Included
#52
Shank Dia.
1/16 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
3xD
Wire Size
#52

Details

Item
Screw Machine Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.0635
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Flute Type
Straight
Grade
General Purpose
Application
Metalworking
List Number
200
Cutting Direction
Right Hand
Coolant Through
No
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Point Type
Web Thinned
Number of Pieces
1
Type
Wire
Finish
Uncoated
Drill Point (Deg.)
135
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0635

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.