Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish

  • Mfr # 20007810

  • Zoro # G7171291


product price: $17.15
/ea

Key Features

Overall Length
1/2 in
Drill Bit Size
5/64 in
Drill Bit Point Angle
135 Degrees
Flute Length
3/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20007810
Zoro #
G7171291
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Drill Bit Size
5/64 in
Flute Length
3/8 in
Shank Dia.
39/500 in
Sizes Included
5/64"
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
3xD
Fractional Size (In.)
5/64

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.0781
Drill Bit Material
Solid Carbide
Drill Bit Finish
Uncoated
Flute Type
Straight
List Number
200
Point Type
Web Thinned
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Application
Metalworking
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Type
Fractional Inch
Finish
Uncoated
Material
Carbide
Drill Point (Deg.)
135

Description

Straight Flute Drill Bit, Drill Bit Size 5/64 in, 135 Degrees Drill Bit Point Angle, Decimal Equivalent 0.0781, Flute Length 3/8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.