Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 7/32 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish

  • Mfr # 2XDSS2187A

  • Zoro # G3720128


product price: $62.69
/ea

Key Features

Overall Length
3 in
Flute Length
1 1/8 in
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDSS2187A
Zoro #
G3720128
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Overall Length
3 in
Flute Length
1 1/8 in
Shank Dia.
7/32 in
Depth:Dia. Ratio
3xD
Sizes Included
7/32"

Details

Item
Screw Machine Drill Bit
Material - Machining
Solid Carbide
Finish - Machining
Altima
Drill Bit Point Angle
142 Degrees
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.2188
List Number
2XDSS
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Metalworking
Drill Bit Point Type
S , Web Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.2188

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.