Solid Carbide Drill, 3/8"
Mfr # 20737500
Zoro # G2118196
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 1/8 in
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Shank Dia.
3/8 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20737500
Zoro #
G2118196
UPC #
697604273826
Country of Origin
United States
Dimensions
Overall Length
3 1/8 in
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Flute Length
1 5/8 in
Maximum Drilling Depth
1 5/8 in
Drill Bit Dimension Type
Fractional Inch
Diameter
3/8 in
Depth:Dia. Ratio
3xD
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
List Number
207
Drill Bit Grouping
Drill Bit
Application
For Drilling Composites
Helix Angle
35 Degrees
Decimal Equivalent
0.3750
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Non-Ferrous
Coolant Fed
Non-Coolant Through
Construction
Solid
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 60 Degrees , Decimal Equivalent 0.3750, Fractional Inch, Non-Coolant Through
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.