Zoro Homepage

Solid Carbide Drill, Spiral, 17/64"

  • Mfr # 20726560

  • Zoro # G7287415


product price: $66.45
/ea

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
60 Degrees
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20726560
Zoro #
G7287415
UPC #
697604273017
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Flute Length
1 5/16 in
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Fractional Inch
Maximum Drilling Depth
1 5/16 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.2656
Drill Bit Grouping
Drill Bit
List Number
207
Application
For Drilling Composites
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 60 Degrees , Decimal Equivalent 0.2656, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.