Solid Carbide Drill, Spiral, H
Mfr # 20726600
Zoro # G6375718
product price: $72.35
/eaKey Features
Overall Length
2 687/1000 in
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Shank Dia.
17/64 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20726600
Zoro #
G6375718
UPC #
697604273048
Country of Origin
United States
Dimensions
Overall Length
2 687/1000 in
Drill Bit Size
H
Shank Dia.
17/64 in
Flute Length
1 3/8 in
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
1 3/8 in
Drill Bit Dimension Type
Letter
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Decimal Equivalent
0.2660
List Number
207
Drill Bit Grouping
Drill Bit
Application
For Drilling Composites
Measurement System
Letter
Description
Jobber Length Drill Bit, Drill Bit Size H, Drill Bit Point Angle 60 Degrees , Decimal Equivalent 0.2660, Letter, Non-Coolant Through
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.