Solid Carbide Drill, Spiral, K
Mfr # 20728100
Zoro # G7314417
product price: $69.65
/eaKey Features
Overall Length
2 687/1000 in
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Shank Dia.
17/64 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20728100
Zoro #
G7314417
UPC #
697604273161
Country of Origin
United States
Dimensions
Overall Length
2 687/1000 in
Drill Bit Size
K
Shank Dia.
17/64 in
Flute Length
1 3/8 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
3xD
Sizes Included
K
Maximum Drilling Depth
1 3/8 in
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
60 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Application
For Drilling Composites
List Number
207
Flute Type
Spiral
Decimal Equivalent
0.2810
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Measurement System
Letter
Description
Jobber Drill Bit, Drill Bit Size K, Drill Bit Point Angle 60 Degrees , Decimal Equivalent 0.2810, Letter, Non-Coolant Through
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.