Spot Drill, No 5, 3/16"x2-3/4", 7/16" Shank
Mfr # 40218750
Zoro # G7268289
product price: $71.65
/eaKey Features
Size
#5
Overall Length
2.75 in
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40218750
Zoro #
G7268289
UPC #
-
Country of Origin
United States
Dimensions
Size
#5
Overall Length
2.75 in
Shank Dia.
0.4375 in
Details
Item
Spot Drill
Number of Flutes
2
Material
Carbide
Finish
Uncoated
Shank Type
Straight
Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Helix Angle
Straight
Construction
Solid
Included Angle
60 Degrees
Description
Spot Drill
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.