End Mill, 12.00mm Dia, 25.00mm Cut, Carbide (Discontinued)
- Mfr # 12147240A
- Zoro # G7176797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12147240A
Zoro #
G7176797
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
12.00mm
Overall Length
76.00mm
Length of Cut
25.00mm
Milling Dia.
12.00mm
Dimension Type
Metric
Shank Dia.
12.00mm
Description
Square End Mill, Altima, Length of Cut 25.00mm, Overall Length 76.00mm, Shank Dia. 12.00mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.