Zoro Homepage

Straight Shank Drill Bit, Metric, 0.80mm

  • Mfr # 30003150

  • Zoro # G7230837


product price: $13.55
/ea

Key Features

Overall Length
49.00 mm
Drill Bit Point Angle
118 Degrees
Shank Dia.
1/32 in
Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003150
Zoro #
G7230837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.00 mm
Drill Bit Size
0.80 mm
Shank Dia.
1/32 in
Depth:Dia. Ratio
5xD
Flute Length
12.50 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
12.5 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0315
List Number
300
Point Type
Four Facet
Drill Bit Finish
Bright (Uncoated)
Measurement System
Metric
Coolant Fed
Non-Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 0.80 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0315, Metric, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.