Zoro Homepage

Straight Shank Drill Bit, Metric, 1.00mm

  • Mfr # 30003940

  • Zoro # G7230855


product price: $13.15
/ea

Key Features

Overall Length
38 mm
Drill Bit Point Angle
118 Degrees
Shank Dia.
1/32 in
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003940
Zoro #
G7230855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1 mm
Shank Dia.
1/32 in
Drill Bit Dimension Type
Metric
Flute Length
16 mm
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
16 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
300
Decimal Equivalent
0.0394
Coolant Fed
Non-Coolant Through
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0394, Metric, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.