Zoro Homepage

Straight Shank Drill Bit, Wire Size, No 44

  • Mfr # 30008600

  • Zoro # G7251058


product price: $8.99
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
3/32 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30008600
Zoro #
G7251058
UPC #
697604303011
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#44
Shank Dia.
3/32 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Flute Length
5/8 in
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
5/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
List Number
300
Decimal Equivalent
0.0860
Coolant Through
No
Point Type
Four Facet
Drill Bit Finish
Bright (Uncoated)
Flute Type
Spiral
Application
For Drilling Steel, Cast Iron, Non-Ferrous Materials
Coolant Fed
Non-Coolant Through
Measurement System
Wire

Description

Jobber Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0860, Wire, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.