Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Shank Drill Bit, Wire Size, No 51

  • Mfr # 30006700

  • Zoro # G7251146


product price: $8.59
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/16 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30006700
Zoro #
G7251146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#51
Shank Dia.
1/16 in
Flute Length
5/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
5/8 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Point Type
Four Facet
Decimal Equivalent
0.0670
Drill Bit Material
Solid Carbide
List Number
300
Drill Bit Grouping
Drill Bit
Coolant Through
No
Coolant Fed
Non-Coolant Through
Drill Bit Finish
Bright (Uncoated)
Shank Type
Straight
Measurement System
Wire
Grade
General Purpose
Application
For Drilling Steel, Cast Iron, Non-Ferrous Materials
Flute Type
Spiral
Point type
Four Facet

Description

Jobber Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0670, Wire, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.