Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Shank Drill Bit, Wire Size, No 60

  • Mfr # 30004000

  • Zoro # G7230889


product price: $14.19
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Shank Dia.
3/64 in
Cutting Direction
Right Hand
Flute Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30004000
Zoro #
G7230889
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#60
Shank Dia.
3/64 in
Flute Length
5/8 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Maximum Drilling Depth
5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0400
List Number
300
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0400, Wire, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.