Zoro Homepage

Stub Drill, #6 Size, Carbide, Straight Shank

  • Mfr # 20620400

  • Zoro # G7256370


product price: $20.15
/ea

Key Features

Drill Bit Size
#6
Overall Length
2.25 in
Flute Length
0.75 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20620400
Zoro #
G7256370
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#6
Overall Length
2.25 in
Flute Length
0.75 in
Shank Dia.
0.204 in

Details

Item
Stub Drill
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118 Degrees
Construction
Solid
Helix Angle
21 Degrees

Description

Stub Drill

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.