Zoro Homepage

Tuffcut Al 2 Flute End Mill, 1/2

  • Mfr # 13550001

  • Zoro # G1337711


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Flute Length
0.625 in
Shank Type
Straight
Milling Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13550001
Zoro #
G1337711
UPC #
697604135216
Country of Origin
United States

Dimensions

Flute Length
0.625 in
Overall Length
4 in
Milling Diameter
1/2 in
Diameter
0.5 in
Corner Radius
0.02 in
Shank Dia.
1/2 in
Length of Cut
5/8 in

Details

Number of Flutes
2
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Shank Type
Straight
Material
Carbide
Finish
Uncoated
Tool Construction
Solid
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Material Application
Non-Ferrous
Helix Angle
30°
End Grind
Corner Radius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.