Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 2 Flute End Mill, 1/2

  • Mfr # 135B50001

  • Zoro # G1326426


product price: $63.95
/ea

Key Features

Number of Flutes
2
Helix Angle
37°
Diameter
0.5 in
Shank Dia.
0.5 in
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135B50001
Zoro #
G1326426
UPC #
697604134660
Country of Origin
United States

Dimensions

Diameter
0.5 in
Shank Dia.
0.5 in
Corner Radius
0.25 in
Flute Length
1.25 in
Overall Length
3 in

Details

Number of Flutes
2
Helix Angle
37°
Center Cutting
Yes
Tool Construction
Solid
End Grind
Ball
End Mill Application
Slotting, Traditional Roughing, 3D Surfacing, High Efficiency Milling, Finishing
Material Application
Non-Ferrous
Finish
Uncoated
Shank Type
Straight
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.