Tuffcut Al 2 Flute End Mill , 12.0Mm
- Mfr # 13547240
- Zoro # G1319706
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
Length of Cut
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13547240
- Zoro #
- G1319706
- UPC #
- 697604135254
- Country of Origin
- United States
Dimensions
- Length of Cut
- 14 mm
- Milling Diameter
- 12 mm
- Shank Dia.
- 12 mm
- Corner Radius
- 0.5 mm
- Overall Length
- 76 mm
Details
- Material
- Carbide
- Number of Flutes
- 2
- End Mill Style
- Corner Radius
- Finish
- Uncoated
- End Mill Application
- Slotting; Traditional Roughing; High Efficiency Milling; Finishing
- Center Cutting
- Yes
- Shank Type
- Straight
- Primary Material Application
- Non-Ferrous
- Helix Angle
- 30 Degrees
- Tool Construction
- Solid
Description
The Fasade 47in. Large Profile PVC J-Trim is an attractive way to hide cut edges or the end of runs on backsplashes, wall panels and ceiling panels. It features PVC construction for great durability. This trim is easy to install and complements other Fasade products to help coordinate a new look for your home. This trim is recommended for use with Fasade patterns that have a larger profile including Waves, Cyclone, and Dunes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.