Zoro Homepage

Tuffcut Al 2 Flute End Mill, 1/4

  • Mfr # 135B25001

  • Zoro # G1311321


product price: $28.99
/ea

Key Features

Number of Flutes
2
End Grind
Ball
Length of Cut
3/4 in
Milling Diameter
1/4 in
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135B25001
Zoro #
G1311321
UPC #
697604134509
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Milling Diameter
1/4 in
Diameter
0.25 in
Shank Dia.
1/4 in
Corner Radius
0.125 in
Overall Length
2-1/2 in
Flute Length
0.75 in

Details

Number of Flutes
2
End Grind
Ball
End Mill Style
Ball
Finish
Uncoated
Tool Construction
Solid
Material Application
Non-Ferrous
Primary Material Application
Non-Ferrous
Shank Type
Straight
End Mill Application
Slotting; Traditional Roughing; 3D Surfacing; High Efficiency Milling; Finishing
Center Cutting
Yes
Helix Angle
37°
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.