Zoro Homepage

Tuffcut Al 2 Flute End Mill, 14.0Mm

  • Mfr # 13555121

  • Zoro # G1365836


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13555121
Zoro #
G1365836
UPC #
697604135544
Country of Origin
United States

Dimensions

Shank Dia.
0.5512 in
Overall Length
4.0157 in
Corner Radius
0.02 in
Flute Length
0.6299 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Decimal Equivalent
0.5512 in
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.