Zoro Homepage

Tuffcut Al 2 Flute End Mill, 1/8

  • Mfr # 135B12500

  • Zoro # G1365599


product price: $22.29
/ea

Key Features

Number of Flutes
2
End Mill Application
Slotting; Traditional Roughing; 3D Surfacing; High Efficiency Milling; Finishing
Length of Cut
3/8 in
Tool Construction
Solid
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135B12500
Zoro #
G1365599
UPC #
697604134400
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Milling Diameter
1/8 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Number of Flutes
2
End Mill Application
Slotting; Traditional Roughing; 3D Surfacing; High Efficiency Milling; Finishing
Tool Construction
Solid
Primary Material Application
Non-Ferrous
Shank Type
Straight
End Mill Style
Ball
Material
Carbide
Finish
Uncoated
Helix Angle
37°
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.