Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 2 Flute End Mill, 1/8

  • Mfr # 135B12501

  • Zoro # G1365282


product price: $27.39
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; 3D Surfacing; High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135B12501
Zoro #
G1365282
UPC #
697604134424
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Overall Length
2 in
Flute Length
0.5 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; 3D Surfacing; High Efficiency Milling; Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Helix Angle
37 Degrees
Center Cutting
Yes
Decimal Equivalent
0.125 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.