Zoro Homepage

Tuffcut Al 2 Flute End Mill, 25.0Mm

  • Mfr # 13598431

  • Zoro # G1365066


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13598431
Zoro #
G1365066
UPC #
697604135568
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
0.9843 in
Overall Length
5 in
Flute Length
0.9843 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Shank Type
Straight
Decimal Equivalent
0.9843 in
Center Cutting
Yes
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.