Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 2 Flute End Mill, 3.0Mm

  • Mfr # 13511810

  • Zoro # G1327290


product price: $11.99
/ea

Key Features

Number of Flutes
2
Corner Radius
0.2 mm
Material Application
Non-Ferrous
Helix Angle
30°
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13511810
Zoro #
G1327290
UPC #
697604135230
Country of Origin
United States

Dimensions

Corner Radius
0.2 mm
Shank Dia.
3 mm
Length of Cut
3.5 mm
Flute Length
0.1378 in
Overall Length
38 mm
Milling Diameter
3 mm
Diameter
0.1181 in

Details

Number of Flutes
2
Material Application
Non-Ferrous
Helix Angle
30°
Tool Construction
Solid
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Center Cutting
Yes
Shank Type
Straight
End Grind
Corner Radius
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.