Zoro Homepage

Tuffcut Al 2 Flute End Mill, 3/16

  • Mfr # 13518750

  • Zoro # G1332796


product price: $21.69
/ea

Key Features

Number of Flutes
2
Milling Diameter
3/16 in
Primary Material Application
Non-Ferrous
Helix Angle
30°
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13518750
Zoro #
G1332796
UPC #
697604135001
Country of Origin
United States

Dimensions

Milling Diameter
3/16 in
Length of Cut
1/4 in
Shank Dia.
3/16 in
Corner Radius
0.008 in
Overall Length
2 in

Details

Number of Flutes
2
Primary Material Application
Non-Ferrous
Helix Angle
30°
Shank Type
Straight
End Mill Style
Corner Radius
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Center Cutting
Yes
Material
Carbide
Tool Construction
Solid
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.