
Tuffcut Al 2 Flute End Mill, 3/16
Mfr # 135B18750
Zoro # G1309337
product price: $25.19
/eaKey Features
Number of Flutes
2
Center Cutting
Yes
Finish
Uncoated
Length of Cut
3/8 in
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135B18750
Zoro #
G1309337
UPC #
697604134448
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Shank Dia.
3/16 in
Milling Diameter
3/16 in
Overall Length
2 in
Details
Number of Flutes
2
Center Cutting
Yes
Finish
Uncoated
End Mill Style
Ball
Tool Construction
Solid
Shank Type
Straight
Helix Angle
37°
End Mill Application
Slotting; Traditional Roughing; 3D Surfacing; High Efficiency Milling; Finishing
Primary Material Application
Non-Ferrous
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.