Zoro Homepage

Tuffcut Al 2 Flute End Mill, 7/16

  • Mfr # 135B43750

  • Zoro # G1309510


product price: $53.79
/ea

Key Features

Number of Flutes
2
Center Cutting
Yes
Shank Type
Straight
Finish
Uncoated
Milling Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135B43750
Zoro #
G1309510
UPC #
697604134608
Country of Origin
United States

Dimensions

Milling Diameter
7/16 in
Diameter
0.4375 in
Overall Length
2-3/4 in
Flute Length
0.5625 in
Length of Cut
9/16 in
Corner Radius
0.2187 in
Shank Dia.
7/16 in

Details

Number of Flutes
2
Center Cutting
Yes
Shank Type
Straight
Finish
Uncoated
End Grind
Ball
End Mill Style
Ball
Tool Construction
Solid
Material
Carbide
Primary Material Application
Non-Ferrous
End Mill Application
Slotting; Traditional Roughing; 3D Surfacing; High Efficiency Milling; Finishing
Material Application
Non-Ferrous
Helix Angle
37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.