Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 2 Flute End Mill Finisher, 1/4

  • Mfr # 13625000A

  • Zoro # G1371442


product price: $32.15
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish
ALtima Coating
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13625000A
Zoro #
G1371442
UPC #
697604111807
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Cutter Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish
ALtima Coating
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
45 Degrees
Tool Construction
Solid
Series
TuffCut AL
Decimal Equivalent
0.2500 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.