Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 2 Flute End Mill Finisher, 1/4

  • Mfr # 13625002

  • Zoro # G1366509


product price: $68.55
/ea

Key Features

Number of Flutes
2
End Grind
Square
Shank Dia.
0.25 in
Tool Construction
Solid
Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13625002
Zoro #
G1366509
UPC #
697604136497
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Diameter
0.25 in
Flute Length
1.75 in
Overall Length
3.5625 in

Details

Number of Flutes
2
End Grind
Square
Tool Construction
Solid
Material Application
Non-Ferrous
End Mill Application
Finishing
Center Cutting
Yes
Finish
Uncoated
Material
Carbide
Helix Angle
45°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.