
Tuffcut Al 2 Flute End Mill Finisher, 1/8
Mfr # 13612500
Zoro # G1359807
product price: $13.89
/eaKey Features
Number of Flutes
2
Length of Cut
1/4 in
Overall Length
1-1/2 in
End Mill Style
Square
Primary Material Application
Non-Ferrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13612500
Zoro #
G1359807
UPC #
697604136411
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Milling Diameter
1/8 in
Details
Number of Flutes
2
End Mill Style
Square
Primary Material Application
Non-Ferrous
Helix Angle
45°
Tool Construction
Solid
Finish
Uncoated
Material
Carbide
Shank Type
Straight
Center Cutting
Yes
End Mill Application
Finishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.