Zoro Homepage

Tuffcut Al 2 Flute End Mill Finisher, 1/8

  • Mfr # 13612502

  • Zoro # G1354889


product price: $28.99
/ea

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13612502
Zoro #
G1354889
UPC #
697604136435
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Overall Length
2.5 in
Flute Length
1 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
End Mill Application
Finishing
Helix Angle
45 Degrees
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Construction
Solid
Decimal Equivalent
0.125 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.