
Tuffcut Al 2 Flute End Mill Finisher, 3/16
Mfr # 13618750
Zoro # G1354091
product price: $35.19
/eaKey Features
Number of Flutes
2
End Mill Application
Finishing
Milling Diameter
3/16 in
Center Cutting
Yes
Overall Length
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13618750
Zoro #
G1354091
UPC #
697604136442
Country of Origin
United States
Dimensions
Milling Diameter
3/16 in
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
5/16 in
Details
Number of Flutes
2
End Mill Application
Finishing
Center Cutting
Yes
Shank Type
Straight
Primary Material Application
Non-Ferrous
Tool Construction
Solid
Material
Carbide
End Mill Style
Square
Finish
Uncoated
Helix Angle
45°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.