Zoro Homepage

Tuffcut Al 2 Flute End Mill Finisher, 3/4

  • Mfr # 13675003

  • Zoro # G1318811


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13675003
Zoro #
G1318811
UPC #
697604136985
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
0.75 in
Flute Length
1 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
End Mill Application
Finishing
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Center Cutting
Yes
Decimal Equivalent
0.75 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.