Zoro Homepage

Tuffcut Al 2 Flute End Mill Finisher, 5/16

  • Mfr # 13631251

  • Zoro # G1367927


product price: $80.85
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Application
Finishing
End Mill Style
Square
Shank Dia.
5/16 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13631251
Zoro #
G1367927
UPC #
697604136527
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Length of Cut
1-3/8 in
Milling Diameter
5/16 in
Overall Length
3-1/8 in

Details

Number of Flutes
2
End Mill Application
Finishing
End Mill Style
Square
Finish
Uncoated
Material
Carbide
Shank Type
Straight
Tool Construction
Solid
Helix Angle
45°
Primary Material Application
Non-Ferrous
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.