Zoro Homepage

Tuffcut Al 2 Flute End Mill Necked, 1

  • Mfr # 13510001N

  • Zoro # G1315092


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13510001N
Zoro #
G1315092
UPC #
697604135919
Country of Origin
United States

Dimensions

Neck Dia.
0.96 in
Diameter
1 in
Length of Cut
1-1/4 in
Shank Dia.
1 in
Corner Radius
0.045 in
Flute Length
1.25 in
Milling Diameter
1 in
Neck Length
2.625 in
Overall Length
5 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Tool Construction
Solid
Helix Angle
30°
End Mill Application
Slotting; Traditional Roughing; High Efficiency Milling; Finishing
End Grind
Corner Radius
Material Application
Non-Ferrous
Shank Type
Straight
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.