Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Al 2 Flute End Mill Necked, 1

  • Mfr # 135B10000N

  • Zoro # G1320841


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
Uncoated
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135B10000N
Zoro #
G1320841
UPC #
697604134943
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Neck Dia.
0.96 in
Cutter Dia.
1 in
Shank Dia.
1 in
Overall Length
6 in
Neck Length
3-1/4 in
Ball Radius
1/2 in

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Finish
Uncoated
End Mill Application
Slotting; Traditional Roughing; 3D Surfacing; High Efficiency Milling; Finishing
Helix Angle
37 Degrees
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Series
TuffCut AL
Decimal Equivalent
1.0000 in
Tool Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.